Zoro Select
PVC Tubing, Fuel And Lubricant, 1 In OD
Mfr # 1512-750100-100
Zoro # G3322566
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Tube Hardness Shore A: 65
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Wall Thickness 0.13 in
Explore More Products
- ZORO SELECT Tubing, 8mm IDx12mm OD, 100 Ft, Natural 806FH6
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A ZUSA-HT-2146
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 50 Ft. L ZUSA-HT-22
- ZORO SELECT Clear PVC Tubing -3/4" ID x 1" OD x 25 Ft. L ZUSA-HT-109
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. ZUSA-HT-2984
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. ZUSA-HT-2986
- ZORO SELECT PVC Tubing ZUSA-HT-6484
- ZORO SELECT Tubing, 1-1/2 I.D., 100 ft., Clear, Flexible 414010-6742
- ZORO SELECT PVC Tubing ZUSA-HT-6792
- ZORO SELECT PVC Tubing, Fuel And Lubricant, 3/8 In OD 1512-250375-100
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear 1530-750112
- Zoro Select Tubing