Dayton
Enclosed Power Relay, 5 Pin, 24VDC, SPDT
Mfr # 2A544
Zoro # G3322952
$26.49
10% off
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating - Relay 13A @ 28V
- AC Contact Rating - Relay 25A @ 300V
- Number of Pins - Relay 5
- Contact Form - Relay SPDT
- Mounting - Relay Side Flange
Explore More Products
- DAYTON Enclosed Power Relay, 5 Pin, 24VAC, SPDT 1EGF3
- DAYTON Enclosed Power Relay, 5 Pin, 12VDC, SPDT 1EGF1
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 120V AC, 5 Pins, 1 Poles 1A489
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT 3X744
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles 5YZ79
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles 5Z540
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles 5YZ75
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO 5Z536
- DAYTON Open Power Relay, 8 Pin, 24VDC, DPDT 1EGB2
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 120VAC, DPDT 199ABX-14
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles RPF2AP7
- Dayton Electrical Relays