Dayton
Wall Collar, 48 In, Galvanized Steel
Mfr # 1WBV5
Zoro # G3323065
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fan Dia. (In.) 48 in
- Construction 16 Gauge Galvanized Steel
- Dimension B (In.) 23 1/2 in
- Depth (In.) 23 1/2 in
- Height (In.) 54 1/8 in
Explore More Products
- DAYTON Guard Mounted Exhaust Fan, 36 in. Dia. 45MX73
- DAYTON Weatherhood, 12 In. 16D556
- DAYTON Wall Collar, 10 In. 16D549
- DAYTON Ceiling Ventilator, Insulated, 443 CFM 6WZN1
- DAYTON Fan Guard, 16-1/8 In. H, 16-1/8 In. W 1WBT8
- DAYTON In-Line Cabinet Fan, 254 CFM 6WZN6
- DAYTON Wall Housing, 8 In. 16D560
- DAYTON Exhaust Fan, 20 In, 3 Phase, Haz Location 10E003
- DAYTON Exhaust Fan, 16 In, 3 Phase, Haz Location 10D998
- EVERBILT 4 in. to 6 in. Soffit Exhaust Vent SEVHD
- DAYTON Exhaust Fan, 20 In, 4153 CFM 10D968
- Dayton Exhaust and Supply Fan Accessories