Zoro Select
Rubber, Viton, 1/32"Thick, 36"x12", 70A
Mfr # BULK-RS-V75-8
Zoro # G3323485
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; High Temperature; Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Viton
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber, Viton, 1/8"Thick, 36"x12", 70A BULK-RS-V75-10
- ZORO SELECT Rubber, Viton, 3/16"Thick, 36"x12", 70A BULK-RS-V75-11
- ZORO SELECT Rubber, Viton, 1/16"Thick, 36"x12", 70A BULK-RS-V75-9
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A BULK-RS-N60-869
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 60A BULK-RS-N60-879
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A BULK-RS-H70-908
- ZORO SELECT Rubber Sheet, PUR, 3/4"Thick, 48"x24", 90A 70S0N-90A-24X48
- ZORO SELECT Rubber Sheet, PUR, 1-1/4"Thick, 6"x6", 60A 70S0R-60-6X6
- ZORO SELECT EPDM Roll, 60A, 40'x36"x0.125", Black BULK-RS-E60FR-32
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x0.125", Black BULK-RS-N40-199
- ZORO SELECT 3/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A BULK-RS-N60-870
- Zoro Select Rubber Sheets & Strips