Shop Alternate Products
This Product is Discontinued
Zoro Select
Acid Safety Cabinet, 48 In. W, 18 In. D (Discontinued)
Mfr # SCE404818HAS
Zoro # G3323918
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 40 gal
- Color White
- Width 48"
- Depth 18"
- Height 40"