Shop Alternate Products
This Product is Discontinued
Pro-Line
Motor Dual Run Cap, 35/5 MFD, 440V, Round (Discontinued)
Mfr # PB350Z050S440EAGR-WWG
Zoro # G3323966
This Product is Discontinued
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 35/5
- Capacitor Voltage 440VAC
- Capacitor Shape Round
- Overall Height 5-1/4"