Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 16mm L, 250 PK (Discontinued)
Mfr # 50M040070J016
Zoro # G3324054
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 0.7mm
- Fastener Length 16mm
- Head Width 7mm
- Material Nylon