Shop Alternate Products
This Product is Discontinued
B&K Precision
Power Supply, 0-30 Vdc (Discontinued)
Mfr # 1730A
Zoro # G3324526
Free Shipping & Returns
This Product is Discontinued
Key Features
- Output Volts (DC) 0 to 30V
- Output Current (Amps) 0 to 0.5A, 0 to 3A
- Input Voltage 120/240V AC
- Ripple Volts Regulation Less Than or Equal To 1mV
- Line Volts Regulation Less Than or Equal To 0.01% + 3mV