Shop Alternate Products
This Product is Discontinued
Flex-Hone Tool
BC100170200CD FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (Discontinued)
Mfr # BC100170200CD
Zoro # G3324964
This Product is Discontinued
Key Features
- Bore Dia. 1
- Grit 170/200 Mesh
- Abrasive Material Diamond
- Grade Coarse
- Overall Length 8