Zoro Select
Tacky Mat, White, 36 x 45 In, PK4
Mfr # 2UYC7
Zoro # G3325113
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color White
- Material Polyethylene
- Overall Width 36 in
- Overall Length 45 in
- Antimicrobial No
Explore More Products
- ZORO SELECT Tacky Mat, Blue, 24 x 36 In, PK4 5KDD5
- ZORO SELECT Tacky Mat, White, 36 x 60 In, PK4 5KDD0
- ZORO SELECT Tacky Mat, White, 24 x 36 In, PK4 5KDD4
- ZORO SELECT Tacky Mat, White, 24 x 45 In, PK4 2UYC6
- ZORO SELECT Tacky Mat, Blue, 36 x 45 In, PK4 5KDD6
- ZORO SELECT Tacky Mat, White, 18 x 36 In, PK4 2UYC4
- ZORO SELECT Tacky Mat, Blue, 18 x 45 In, PK4 5KDD2
- ZORO SELECT Tacky Mat, Blue, 36 x 60 In, PK4 5KDC9
- ZORO SELECT Tacky Mat, White, 18 x 45 In, PK4 2UYC5
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 24x36" Tacky T, PK4 TT-2436-34G
- PIG Footwear Sanitizing Mat, 10 ft. L, 3 ft. W SAN201-BK
- Zoro Select Floor Mats