Ballymore
Telescoping Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height
Mfr # BL-315
Zoro # G3325659
Item requires special delivery charges. A $274.00 per item surcharge will be applied.
$4,617.99
Key Features
- Drive Push-Around
- Power Source Hydraulic Hand Pump
- Overall Height 252"
- Load Capacity 300 lb
- Material Steel (Deck)
Explore More Products
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 2 in Max. Work Height DMSL-19
- BALLYMORE Scissor Lift, Push-Around Drive, 5 ft 10 in Max. Work Height MSL-10
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height BL-C14
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height PS-10
- BALLYMORE Merchandise Lift, Yes Drive, 650 lb Load Capacity, 8 ft Max. Work Height PS-12DS
- BALLYMORE Pushable Mobile Vertical Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height BMVL-30
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height PS-15
- BALLYMORE Personnel Lift, Push-Around Drive, 500 lb Load Capacity, 7 ft Max. Work Height MR-28-DC
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 10 in Max. Work Height PS-12
- GLOBAL INDUSTRIAL Fold Down Forklift Work Maintenance Platform 36 x 36 309225
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 WP-3636-CA-DD
- Ballymore Personnel Lifts