Tough Guy
Toilet Paper Holder, Triple Post
Mfr # 3P914
Zoro # G3325682
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Double Roll
- Dispenser Material Zamac
- Color Silver
Explore More Products
- TOUGH GUY Jumbo Tissue Dispenser, Width 11 In 22LC63
- TOUGH GUY Single Roll Tissue Dispenser, 9In Cap 4YRE5
- TOUGH GUY Toilet Tissue Dispenser, SS 1ECK1
- TOUGH GUY Bath Tissue Dispenser, Width 13-1/2 In 22LC64
- TOUGH GUY Replacement Spindle, White 3ZHT6
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap 4YRE6
- KINGSTON BRASS Toilet Paper Holder, Matte Black BA2718MB
- KOHLER Composed Vertical Toilet Tissue Holde 73148-TT
- KIMBERLY-CLARK PROFESSIONAL Essential™ Jumbo Roll Toilet Paper Dispenser (09507), Black, 16.0" x 13.88" x 5.75" (Qty 1) 09507
- RIOBEL Reflet Toilet Paper Holder RF3BN
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 2-Post Paper Holder, Satin Nickel BA-PH2 15
- Tough Guy Toilet Paper Dispensers & Holders