John Guest
Acetal Copolymer Adapter, 3/8 in Tube Size
Mfr # PI011221S-PK10
Zoro # G3325743
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/8 in
Explore More Products
- JOHN GUEST Acetal Copolymer Male Adapter, 1/4 in Tube Size PI-010821-S
- JOHN GUEST Polypropylene Faucet Connector 3/8'' x 7/16''-24 UNS, 10PK PP3212U7W
- JOHN GUEST Polypropylene Divider, 1/4 in Tube Size PP2308E
- JOHN GUEST Acetal Copolymer Union Tee, 3/8 in Tube Size PI-0212-S
- JOHN GUEST Acetal Copolymer Faucet Adapter, 3/8 in Tube Size CI-3212U7-S
- JOHN GUEST Polypropylene Union Tee, 5/16 in Tube Size PPM0208W-PK10
- JOHN GUEST Polypropylene Fixed Elbow, 1/4 in Tube Size PP480822E
- JOHN GUEST Acetal Copolymer Tube to Hose Adapter, 3/8 in Tube Size PI251612S-PK10
- JOHN GUEST Adapter, 3/16" Tube OD, Gray, PK10 PI050601S-PK10
- LEGRIS Male Connector, 5/32 In OD, 290 PSI, PK10 3175 04 14
- TECHNIFIT Fitting, PTC, Union "Y", Compact, 1/8" PY1/8C
- John Guest Push-to-Connect Tube Fittings