Shop Alternate Products
This Product is Discontinued
Cleveland Controls
Static Pressure Probe, 7 1/2 In, Barbed (Discontinued)
Mfr # 21400-112
Zoro # G3326267
This Product is Discontinued
Key Features
- Exterior Length (In.) 1-3/4
- Insertion Length (In.) 7-1/2
- Type Aspiration
- Overall Length (In.) 9-1/4
- Mounting Flange 4 Hole