Zoro Select
Red Brass Plug, MNPT, 3" Pipe Size
Mfr # 2CFL2
Zoro # G3326662
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Specific Fitting Shape Plug
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 125
Explore More Products
- ZORO SELECT Chrome Plated Brass Hex Key Street Elbow, FNPT x MNPT, 1/16" Pipe Size 4CCJ4
- ZORO SELECT Brass Locknut, FNPT, 1/4" Pipe Size 6AZC6
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size 1VEW3
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1" Pipe Size 1VEV1
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1" Pipe Size 6RCU7
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size 6AYW3
- ZORO SELECT Tee, Brass, 2 1/2 x 1 1/2 x 2 1/2 in ZUSA-PF-10489
- ZORO SELECT Hex Bushing, Brass, 2 1/2 x 1 1/4 in ZUSA-PF-10642
- ZORO SELECT Chrome Plated Brass Hex Key Elbow, FNPT x FNPT, 3/8" Pipe Size 4CCL1
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/4" x 1/8" Pipe Size 706228-0402
- ZORO SELECT Raised Square Plug, Brass, 3 1/2 in BPR350
- Zoro Select Fittings