Widia

Spiral Point Tap, Plug 3 Flutes


$16.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. 4.93mm
  • Tap Thread Size M5-0.8
  • Tap Chamfer Plug
  • Tap Material Vanadium High Speed Steel
  • Tap Dimension Type Metric
See all product information