Metrovac
MetroVac Vac / Blower 4-Peak Horsepower Accessories
Mfr # VNB-73B
Zoro # G3327414
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Vacuum Filtration Type Standard
- Weight 9 lb
- Vacuum Collection Type Disposable Bag
- Hz 50 Hz
Explore More Products
- METROVAC MetroVac Evolution 500W Hand Vac VM4SB500
- METROVAC Vac N' Blo Hi Performance Hand Vac/Blower 105-105213
- METROVAC MetroVac Vac N Blo Portable Vacuum / Blower 1.7 Hp VNB-72B
- METROVAC MetroVac 500 Watt Portable Vacuum/Blower with Tools VM12500
- METROVAC Professional Evolution 2-Speed Full-Size Canister Vacuum/Blower System ADM4SNBF
- METROVAC Vac 'N, Blo 500 Handheld Vacuum Blower 105-105251
- METROVAC Metrovac VM4B500 Black Powder Coated Vac' N Go High-Performance Hand Vac 105-105275
- METROVAC Car Vacuum, Hose L 5, 30 ft, Commercial 112-583523
- METROVAC MetroVac Evolution 500 Watt Hand Vac with Hose and Tools VM6SB500
- AMK AMK LR-11 11 in. LR-Nailsweep LR-11
- DATAVAC ESD-Safe Pro Data-Vac/3 Professional Cleaning System, 1.7 hp, Black 117-117261
- Metrovac Portable Vacuums