Ntn
Spherical Roller Bearing, Bore 65 mm
Mfr # 22313EF800
Zoro # G3327676
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. (In.) 2.5591 in
- Bore Dia. (mm) 65 mm
- Outside Dia. (In.) 5.5118 in
- Outside Dia. (mm) 140 mm
Explore More Products
- NTN Disc Bearing, 1.77 In. Bore DS209TTR6JA
- NTN Spherical Roller Brg - 65 Mm Id X 120 Mm Od X 31 Mm W; Tapered Bore; Steel Cage 22213 EK
- NTN NTN 21312 KDI C3 W33, Spherical Roller Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Tapered Bore Brass Cage 21312 KDI C3 W33
- NTN Spherical Roller Bearing- 150Mm Id X 270Mm Od X 96Mm W; Open, Standard Bore 23230 BKD1
- NTN NTN 22311BD1 CC C3 W33, Spherical Roller Brg35 Mm Id X 120 Mm Od X 43 Mm W Round Bore Steel Cage, NTN 22311BD1 CC C3 W33 22311BD1 CC C3 W33
- NTN Spherical Roller Bearing 23944KD1 C2
- NTN NTN 22218 E W33, Spherical Roller Brg 90 Mm Id X 160 Mm Od X 40 Mm W Tapered Bore Steel Cage, NTN 22218 E W33 22218 E W33
- KOYO Spherical Roller Bearings 21311 RHK C3
- NACHI R-Series Bearing, R10-2RSMC3 R10-2RSMC3
- ROLLWAY BEARING Radial Spherical Roller Bearing - Straight Bore, 22210 GMEX W33 22210 GMEX W33
- LINKBELT Spherical Roller Bearing A22295
- Ntn Spherical Roller Bearings