Labconco
HEPA Filtered Enclosure, Aluminum ( Frame), Steel (Rear), 28.64" W x
Mfr # 3980300
Zoro # G3327740
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$6,970.99
Key Features
- Width 28.64"
- Height 37.08"
- Construction Material Aluminum ( Frame), Steel (Rear)
- Length 35-3/4"
- Coating Epoxy
Explore More Products
- LABCONCO Replacement ULPA Filter, 18" W x 18" L x 3.3" H 3885700
- LABCONCO Balance Vibration Isolator 5234600P
- LABCONCO Carbon Filter for Acids/Sulfur 6938201
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D 6961300
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H 3923400
- LABCONCO HEPA Filtered Enclosure, Aluminum ( Frame), Steel (Rear), 37.08" W x 3980400
- LABCONCO Multi-Speed Blower, 1 HP, 0 Filters 7061120
- AIR SCIENCE Carbon Filter for Acids, 14 in. Width ASTM-015
- AIR SCIENCE Spill Tray For Ductless Fume Hood 48" W TRAY-P5-48
- AIR SCIENCE MobileCart, 24", Downflow Dctlss Wrkstatn CART-25
- AIR SCIENCE Purair Basic HEPA Filter For Powders ASTS-030
- Labconco Laboratory Hoods & Enclosures