Aeroquip
Flexible Hose Assembly, 1/2 In, 24 In L
Mfr # 4DXT7
Zoro # G3327773
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Smooth Bore
- Fitting Type MNPT x MNPT
- Pipe Size (In.) 1/2
- Dia. (In.) 1/2
- Max. Working Pressure (PSI) 1500
Explore More Products
- AEROQUIP Flexible Hose Assembly, 1/2 In, 18 In L 4DXW3
- AEROQUIP Flexible Hose Assembly, 3/8 In, 36 In L 4DXV8
- AEROQUIP PTFE Hose, 3/16 IDx18 L, Brass, 3000 PSI 1PCL7
- AEROQUIP Flexible Hose Assembly, 1/4 In, 48 In L 4DXV3
- AEROQUIP PTFE Hose, 13/32 IDx18 In L, SS, 2000 PSI 1PCJ6
- AEROQUIP PTFE Hose, 3/16 IDx12 L, Brass, 3000 PSI 1PCL6
- AEROQUIP Flexible Hose Assembly, 1/8 In, 36 In L 4DXP8
- AEROQUIP Flexible Hose Assembly, 3/8 In, 60 In L 4DXW1
- AEROQUIP PTFE Hose, 5/16 IDx12 L, Brass, 2500 PSI 1PCN3
- AEROQUIP Flexible Hose Assembly, 1/2 In, 48 In L 4DXT9
- AEROQUIP PTFE Hose, 3/16 IDx60 In L, SS, 3000 PSI 1PCG8
- Aeroquip PTFE Hose With Wire Braid