Zoro Select
Blank Stock, Rect, 304SS, 3/16 Tx2 In x6 ft
Mfr # 4YTZ2
Zoro # G3327816
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.188 in
- Width 2 in
Explore More Products
- ZORO SELECT SS Plate 316, 3 in Overall L 316/316L SS0.75x3x31
- ZORO SELECT SS Rectangular Bar, 6in Overall L 633_6_0
- ZORO SELECT General Purpose SS, 24" Overall L 4F.312X2-24
- ZORO SELECT Blank Stock, Rec, 304SS, 3/4Tx2 1/2 Inx6 ft 4YUG9
- ZORO SELECT General Purpose SS, 36" Overall L 4F.375X1.5-36
- ZORO SELECT Blank Stock, Sq, 316SS, 2 x 2 In x 6 ft L 4YTT4
- ZORO SELECT SS Rectangular Bar, 12" Overall L 21981_12_0
- ZORO SELECT SS Rectangle Bar, 5 ft Overall L 4426_60_0
- ZORO SELECT SS Plate 316, 12 in Overall W 316 SS0.75x12x241
- ZORO SELECT SS Rectangular Bar, 12" Overall L 17716_12_0
- ONLINEMETALS 0.125" PVC Sheet Type 1 Gray 21765
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock