Shop Alternate Products
This Product is Discontinued
Dayton
Cable, 1/4 In, L 50 Ft, WLL 640 Lb (Discontinued)
Mfr # 2TAV9
Zoro # G3328236
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material 304 Stainless steel
- Outside Dia. 1/4 in
- Strand Type 6 x 42 Fiber Core
- Cable Size 1/4 in
- Coating Material None