Shop Alternate Products
This Product is Discontinued
Wesco
Drum Truck, 1000 lb., 59-1/2 In. H, Steel (Discontinued)
Mfr # 240077
Zoro # G3328291
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 59-1/2"
- Overall Width 23-1/2"
- Material Steel
- Color Orange
- Load Capacity 1000 lb.