Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJY0
Zoro # G3328757
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,659.99
Key Features
- Gas Type NG
- BtuH Input 150,000
- BtuH Output 120,000
- Ignition Type Direct Spark
- Air Flow 3,704 cfm
Replacement Parts
Explore More Products
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced 6RJY8
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced 6RJW4
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced 6RJW0
- QMARK Painted Steel Front Wall Heater SED1512
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection 5002522A
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection 6007731
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection 5507331
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 38,000 BTU, White EX38DTWN
- EMPIRE COMFORT SYSTEMS Gas Freestanding Floor Heater, Natural Gas, Direct Vent Vent Type, Fan Forced Convection DV20ENAT
- MARADYNE Marine Universal Wall Mount Heater, 12V MM-A1090005
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 21,700 BTU, White EX22DTWP
- Dayton Gas Wall Furnaces