Promaxima
Sit Up Workout Bench, Abdominal Crunch
Mfr # FW-32
Zoro # G3329895
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width 18 in
- Height 21 in
- Features Lifetime Warranty On The Frame; 1 Year On Upholstery; 5 Years On The Parts
- Finish Powder Coated
Explore More Products
- PROMAXIMA Recumbent Bike, Self Powered Drive System CV-GR5
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. FW-125
- PROMAXIMA Weight Plate, 45 Lbs. EZR-45
- PROMAXIMA Equipment Mat, 6 Ft x 4 Ft, Black MATS-1/2
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in CV-GT5
- PROMAXIMA Aerobic Exercise Mat, 2 x 6 Ft. MATS-AEROBIC
- PROMAXIMA Upright Bike, Self Powered Drive System CV-GU5
- PROMAXIMA Upright Bike, 25 Levels CV-S24Ui
- PROMAXIMA Extension/Seated Leg Curl, 62x45x69 In. P-5500
- WAI LANA PRODUCTIONS LLC Wai Lana Productions 1020 Rectangular Yoga Bolster - Purple 1020
- WAKEMAN Yoga Mat with Alignment Marks - Lightweight Exercise Mat with Carry Strap Blue 80-FIT1002
- Promaxima Exercise Equipment