Zoro Select
PVC Female Adapter, FNPT x Solvent, 1 in Pipe Size
Mfr # H435010SRLS
Zoro # G3331352
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x Solvent
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3/8 in Pipe Size 817-003
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1 in Pipe Size 801-211
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 3/4 in Pipe Size 829-131
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3 in Pipe Size 401030
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 4 in Pipe Size 836-040
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 4 in x 2 in Pipe Size 839-420
- ZORO SELECT PVC Male Adapter, MNPT x Solvent, 2-1/2 in Pipe Size H436025LS
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 3 in Pipe Size H417030LS
- ZORO SELECT PVC 45 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size 1WKC9
- HOMECARE PRODUCTS PVC 08200 4800HA 2 x 1.50 in. PVC Schedule 80 Male Pipe Thread Reducer Bushing; Gray HO603771
- Zoro Select Fittings