- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Air Compressors
- /
- Portable Electric Air Compressors
- /
- Electric Air Compressor, Oil-less, 3 HP
Shop Alternate Products
This Product is Discontinued
Champion
Electric Air Compressor, Oil-less, 3 HP (Discontinued)
Mfr # CHSMOA27
Zoro # G3331730
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 30 gal.
- Voltage 460
- Max. Pressure 100 psi
- Phase Three
- HP 3
Customers Also Purchased
- Brand Champion
-
MFR #
CHSMOA27
-
Zoro #
G3331730
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 30 gal. |
Overall Length | 41 1/2 in |
Overall Height | 42 1/4 in |
Overall Width | 24 in |
Tank Size - Air Compressor | 30 gal |
Air Tank Size | 30 gal |
Inlet Size | 1/2 in |
Details
Voltage | 460 |
Max. Pressure | 100 psi |
Phase | Three |
HP | 3 |
Tank Type | Horizontal |
Free Air CFM @ Max. Pressure | 9.4 |
Includes | Air Cooled Aftercooler, Manual Drain Valve, Motor Starter, Precision Bearing, Pressure Gauge, Pressure Safety Valve, Vibration Isolators |
Compressor Type | Tank Mounted |
Standards | ASME, CAGI/PNEUROP PN2CPTC2, EISA |
ASME Tank | Yes |
Finish | Enamel |
Lubrication Type | Oil Free |
Max. Pressure - Air Compressor | 100 psi |
Control | Pressure Switch |
Motor Type | Open Dripproof |
Pump Location - Air Compressor | Tank Mounted |
(F)NPT Outlet | 1/2 in |
Lubrication Type - Air compressor | Oil Free |
HP - Air Compressor | 3.0 hp |
Item | Electric Air Compressor |
Number of Stages | 1 |
Amps | 4 |
dBA @ 3 Feet | 76 |
Item - Air Compressor | Stationary Air Compressor |
On Pressure Switch Setting | 70 |
Style - Air Compressor | Simplex |
Number of Stages - Air Compressor | 1 |
Off Pressure Switch Setting | 100 |
Input Voltage - Air Compressor | 480V AC |
Pump RPM | 650 |
Tank Style - Air Compressor | Horizontal |
Free Air CFM @ Max. Pressure - Air Compressor | 9.4 |
Hz | 60 |
Enclosure | NEMA 1 |
Phase - Electrical | 3 |
Compressor Package Type | Fully Packaged |
Cylinder Material | Cast Iron |
Maximum Speed | 650 RPM |
Pump Location | Tank Mounted |
Thermal Protection | Within Starter |
Input Voltage | 480V AC |
Air Tank Style | Horizontal |
Enclosure Rating | NEMA 1 |
Sound Level | 76 dBA |
Pump Type | Oil-less |
Duty Cycle | Continuous |
Type | MTO Oilless |
Description
Electric Air Compressor, Lubrication Type Oil Free, Air Tank Style Horizontal, Number of Stages 1, Air Tank Size 30 gal, Input Voltage 480V AC, Phase Three, Compressor Package Type Fully Packaged, Pump Type Oil-less, Pump Location Tank Mounted