- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Air Compressors
- /
- Portable Electric Air Compressors
- /
- Electric Air Compressor, Oil-less, 1 HP
Shop Alternate Products
This Product is Discontinued
Champion
Electric Air Compressor, Oil-less, 1 HP (Discontinued)
Mfr # CHSMOA17
Zoro # G3331776
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 30 gal.
- Voltage 460
- Max. Pressure 100 psi
- Phase Three
- HP 1
Customers Also Purchased
- Brand Champion
-
MFR #
CHSMOA17
-
Zoro #
G3331776
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 30 gal. |
Overall Length | 41 1/2 in |
Overall Height | 37 3/16 in |
Overall Width | 24 in |
Tank Size - Air Compressor | 30 gal |
Air Tank Size | 30 gal |
Inlet Size | 1/2 in |
Details
Voltage | 460 |
Max. Pressure | 100 psi |
Phase | Three |
HP | 1 |
Tank Type | Horizontal |
Free Air CFM @ Max. Pressure | 2.7 |
Includes | Air Cooled Aftercooler, Manual Drain Valve, Motor Starter, Precision Bearing, Pressure Gauge, Pressure Safety Valve, Vibration Isolators |
Compressor Type | Tank Mounted |
Standards | ASME, CAGI/PNEUROP PN2CPTC2, EISA |
Finish | Enamel |
Pump RPM | 575 |
Tank Style - Air Compressor | Horizontal |
dBA @ 3 Feet | 67 |
Item - Air Compressor | Stationary Air Compressor |
HP - Air Compressor | 1.0 hp |
Motor Type | Open Dripproof |
Off Pressure Switch Setting | 100 |
Number of Stages | 1 |
On Pressure Switch Setting | 70 |
Amps | 1.56 |
(F)NPT Outlet | 1/2 in |
ASME Tank | Yes |
Input Voltage - Air Compressor | 480V AC |
Style - Air Compressor | Simplex |
Lubrication Type | Oil Free |
Compressor Package Type | Fully Packaged |
Number of Stages - Air Compressor | 1 |
Max. Pressure - Air Compressor | 100 psi |
Phase - Electrical | 3 |
Free Air CFM @ Max. Pressure - Air Compressor | 2.7 |
Enclosure | NEMA 1 |
Lubrication Type - Air compressor | Oil Free |
Pump Location - Air Compressor | Tank Mounted |
Item | Electric Air Compressor |
Hz | 60 |
Control | Pressure Switch |
Cylinder Material | Cast Iron |
Thermal Protection | Within Starter |
Air Tank Style | Horizontal |
Maximum Speed | 575 RPM |
Pump Type | Oil-less |
Sound Level | 67 dBA |
Duty Cycle | Continuous |
Input Voltage | 480V AC |
Enclosure Rating | NEMA 1 |
Pump Location | Tank Mounted |
Type | MTO Oilless |
Description
Electric Air Compressor, Lubrication Type Oil Free, Air Tank Style Horizontal, Number of Stages 1, Air Tank Size 30 gal, Input Voltage 480V AC, Phase Three, Compressor Package Type Fully Packaged, Pump Type Oil-less, Pump Location Tank Mounted