Osg
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 1603407
Zoro # G3331921
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-20
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes 1982
- OSG Straight Flute Hand Tap, Plug 4 Flutes 1124000
- OSG Straight Flute Hand Tap , M16-2.00 , Plug , 4 Flutes, Metric Coarse 1112
- OSG Straight Flute Hand Tap, Taper 4 Flutes 2031
- OSG Straight Flute Hand Tap, Bottoming, 4 1025601
- OSG Straight Flute Hand Tap, Plug 4 Flutes 1121601
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes 1005301608
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes 12801200
- OSG Straight Flute Hand Tap, Plug 4 Flutes 1122
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes 11644
- OSG Straight Flute Hand Tap, Bottoming, 4 1973800
- Osg Straight Flute 4-Flute Taps