- Home
- /
- Material Handling
- /
- Carts, Trucks, & Dollies
- /
- Lifting Trucks
- /
- Platform Lifts
- /
- Platform Lift, 1000 lb. Load Capacity, Hand Lever Lift Control
Shop Alternate Products
This Product is Discontinued
Dayton
Platform Lift, 1000 lb. Load Capacity, Hand Lever Lift Control (Discontinued)
Mfr # 5RTA0
Zoro # G3332835
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 92"
- Overall Length 49"
- Overall Width 30-1/2"
- Load Capacity 1000 lb.
- Platform Length 24 in
Customers Also Purchased
- Brand Dayton
-
MFR #
5RTA0
-
Zoro #
G3332835
- UPC # 190735350621
- Country of Origin Unknown
- Category Platform Lifts
Dimensions
Overall Height | 92" |
Overall Length | 49" |
Overall Width | 30-1/2" |
Platform Length | 24 in |
Lifting Height Min. | 5-3/4" |
Front Wheel Dia. | 5" |
Base Legs Inside Dia. | 15" |
Base Legs Outside Dia. | 21" |
Platform Width | 24 in |
Lifting Height Max. | 80" |
Rear Wheel Dia. | 7" |
Details
Load Capacity | 1000 lb. |
Item | Platform Lift |
Lift Mechanism | Hydraulic |
Includes | Charger |
Lift Speed Loaded | 16.4 sec. |
Lift Speed Unloaded | 8.7 sec. |
Lift Base Style | Fixed Straddle |
Lift Voltage | 12VDC |
Frame Material | Steel |
Invertible Forks | No |
Load Center | 13" |
Lift Mobility | Electric Lift, Manual Push |
Base Legs Inside Dim. | 15" |
Base Legs Outside Dim. | 21" |
Lift Control | Hand Lever |
Description
Platform Lift, Load Capacity 1000 lb, Platform Length 24 in, Platform Width 24 in, Lift Control Hand Lever, Lift Mechanism Hydraulic, Load Center 13 in, Overall Length 49 in, Overall Width 30 1/2 in, Frame Material Steel
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Replacement Parts
- $248.6815% off
- $117.809% off
On page
1 of 1