Shop Alternate Products
This Product is Discontinued
Unbrako
Sckt Set Scrw, Knurl Cup, 1/2-13x1, PK100 (Discontinued)
Mfr # 08300
Zoro # G3333041
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/2-13
- Overall Length 1 in
- Drive Type Hex Socket
- Drive Size 1/4 in