Multimeter Style
|
Full Size - Basic Features
|
Item
|
Digital Multimeter
|
Instrument Counts
|
10,000
|
Basic DC Accuracy
|
+/-0.25% of Reading + 5 Digits
|
Instrument Safety Rating
|
CAT IV 600V
|
Max. AC Volts
|
750
|
Max. DC Volts
|
1,000
|
Max. AC Amps
|
10
|
Max. DC Amps
|
10
|
Audible Continuity
|
Yes
|
Max. Ohms
|
40 megohm
|
AC Response
|
TRMS
|
Auto Power Off
|
Yes
|
Bar Graph
|
Yes
|
Data Hold
|
Yes
|
Includes
|
9V Battery (Installed), Magne-Grip(TM) Holster with Magnetic Hanging Strap, Spare Fuse, Temperature Adapter, Test Leads with Threaded Alligator Clips, Type K Thermocouple Probe
|
Peak Hold
|
Yes
|
Special Features
|
10 Amps AC/DC, Fully Safety Fused, Auto Power Off to Save Battery Life, Autoranging, Backlight, True-RMS with Optical PC Interface, Bright Blue Backlight, Continuity Beeper, Display Update Rate: 2/sec, Nominal, Display: 4-3/4 Digit LCD, 10,000 Counts with 41-Segment Analog Bar Graph, Frequency to 10 MHz, Capacitance to 400 uf, Temperature to 2372 Degrees F, Input Lead Warning, Magne-Grip(TM) Holster with Magnetic Hanging Strap, Min/Max, Average, Relative, Peak and Data Hold, Operating Temperature: 0 Degrees C to 45 Degrees C at Less Than70% R.H, Power Battery: 9 V Neda 1604, JIS 006P, IEC 6F22, Separate Door for Easy Battery and Fuse Access
|
Series
|
AMPROBE (R) 38XR-A
|
Battery Type
|
9V Alkaline
|
Standards
|
IEC 6F22, JIS 006P, NEDA 1604
|
Auto Ranging
|
Yes
|
Temp. Range
|
2372 Degrees F
|
Diode Test
|
Yes
|
Display
|
LCD
|
Min./Max. Memory
|
yes
|
Instrument Frequency Counter Range
|
0.01 Hz to 10 MHz
|
Calibration Certificate Included
|
No
|
Capacitance Range
|
400 uF
|
Data Logging
|
Yes
|
Duty Cycle
|
Yes
|
Calibration Certificate
|
Not Included
|
Intrinsically Safe
|
No
|
Removable Screen
|
No
|
DC Current Measurement Resolution
|
1 uA
|
Frequency Measurement Resolution
|
100 Hz
|
Parameters Measured
|
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
|
Waterproof
|
No
|
Display Type
|
LCD
|
Thermal Imaging
|
No
|
Current Leakage Testing
|
No
|
Dustproof
|
No
|
Minimum Storage Temperature
|
-4 Degrees F
|
Minimum DC Voltage Measurement
|
1 V
|
Basic AC Current Accuracy
|
+/- (1.5 % rdg + 20 dgts)
|
Temperature Measurement Accuracy
|
-20 Degrees C to 10 Degrees C: +/- (2.0 % rdg + 4 Degrees C ) 10 Degrees C to 200 Degrees C: +/- (1.0 % rdg + 3 Degrees C ) 200 Degrees C to 1300 Degrees C: +/- (2.0 % rdg + 2 Degrees C ) -4 Degrees F to 50 Degrees F: +/- (2.0 % rdg + 8 Degrees F) 50 Degrees F to 400 Degrees F: +/- (1.0 % rdg + 6 Degrees F) 400 Degrees F to 2372 Degrees F: +/- (2.0 % rdg + 4 Degrees F)
|
Temperature Measurement Resolution
|
0 Degrees C
|
Basic DC Voltage Accuracy
|
+/-0.25% + 5 Digits
|
Computer Interface Connection Type
|
None
|
Maximum AC Voltage Measurement
|
1,000 V
|
Resistance Measurement Resolution
|
1,000 ohm
|
Bluetooth Compatible
|
No
|
Frequency Measurement Accuracy
|
+/- (0.1% rdg + 5 dgts)
|
Maximum Frequency Measurement
|
10 MHz
|
Maximum Sound Level Measurement
|
50 dB
|
Style
|
Full Size
|
DC Voltage Measurement Resolution
|
1 V
|
Resistance Measurement Accuracy
|
+/-2%
|
Maximum DC Voltage Measurement
|
1,000 V
|
Minimum DC Current Measurement
|
1 uA
|
Bar Graph Included
|
Yes
|
AC Voltage Measurement Resolution
|
1 V
|
Maximum DC Current Measurement
|
10 A
|
Battery Access
|
Yes
|
Maximum Capacitance Measurement
|
400 uF
|
Basic DC Current Accuracy
|
+/- (0.5 % rdg + 10 dgt)
|
Maximum Storage Temperature
|
140 Degrees F
|
Basic AC Voltage Accuracy
|
+/- (1.2 % rdg + 10 dgts)
|
Minimum Capacitance Measurement
|
40 nF
|
Batteries Included
|
Yes
|
Capacitance Measurement Accuracy
|
+/- (3.0 % rdg + 5 dgts)
|
Maximum Temperature Measurement
|
2,372 Degrees F
|
Fuse Access
|
Yes
|
Minimum Frequency Measurement
|
100 Hz
|
Minimum/Maximum Memory
|
Yes
|
AC Current Measurement Resolution
|
1 uA
|
Maximum Operating Temperature
|
113 Degrees F
|
Minimum Resistance Measurement
|
1,000 ohm
|
Minimum AC Current Measurement
|
1 uA
|
Multimeter Features
|
Data Logging
|
AC Response Calculation
|
TRMS
|
Minimum AC Voltage Measurement
|
1 V
|
Battery Chemistry
|
Alkaline
|
Maximum Resistance Measurement
|
40 megaohm
|
Minimum Operating Temperature
|
32 Degrees F
|
Weight
|
1 lb
|
Maximum AC Current Measurement
|
10 A
|
Battery Voltage
|
9V
|
Capacitance Measurement Resolution
|
40 nF
|