Cooper-Atkins
Immersion Temp Probe, 32 to 400 Deg F
Mfr # 50208-K
Zoro # G3333495
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) 32 Degrees to 400 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Mini
Explore More Products
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F 50336-K
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F 55040
- COOPER-ATKINS Surface Temp Probe, -40 to 1202 Deg F 50318-K
- COOPER-ATKINS Air Temp Probe, -328 to 400 Deg F 50416-K
- COOPER-ATKINS Surface Temp Probe, -40 to 500 Deg F 50012-K
- COOPER-ATKINS Temp Probe Kit, -100 to 500 Deg F 50701-K
- COOPER-ATKINS Air Temp Probe, -328 to 400 Deg F 39032-K
- COOPER-ATKINS Immersion Temp Probe, 32 to 2012 Deg F 49140-K
- COOPER-ATKINS Immersion Temp Probe, -40 to 400 Deg F 50101-K
- FLUKE Type J Probe Extension, Mini, 9.8 ft. 80PJ-EXT
- COOPER-ATKINS Penetration Temp Probe, -100 to 500 Deg F 50209-K
- Cooper-Atkins Temperature Probes