Dayton
Chain, 4/0 Size, 50 ft., 670 lb.
Mfr # 1DKF6
Zoro # G3333601
$80.44
22% off
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4/0
- Chain Link Style Straight
- Working Load Limit 670 lb
- Welding Type Welded
Explore More Products
- DAYTON Chain, 4/0 Size, 10 ft., 670 lb. 1DKF5
- DAYTON Chain, 2 Size, 10 ft., 310 lb. 1DKE4
- DAYTON Chain, Grade 30, 5/16 Size, 90 ft., 1900 lb. 1DJU3
- DAYTON Proof Coil Chain, 5/16in, 275 ft L, 1900 lb 34RZ13
- DAYTON Chain, 5/0 Size, 50 ft., 880 lb. 1DKF8
- DAYTON Chain, Grade 30, 3/16 Size, 20 ft., 800 lb. 1DJT6
- DAYTON Proof Coil Chain, 3/8 in, 400 ft L, 2650 lb 34RZ16
- DAYTON Load Chain, 15 ft., 3 tons GGS_48503
- DAYTON Proof Coil Chain, Electro G, 1600 ft, 800lb 34RY95
- DAYTON Chain, Grade 43, 3/8 Size, 60 ft., 5400 lb. 1DJR6
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 1300lb 34RY96
- Dayton Chains, Ropes & Cables