Nibco
Tee, Low Lead Cast Bronze, C x C x FNPT
Mfr # 712RLF-1121121
Zoro # G3334606
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Cast Bronze
- Pipe Fitting Material Low Lead Cast Bronze
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x FNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO 3/16" NOM C Copper 90 Degree Long Radius Elbow 607LT 3/16OD
- NIBCO 1-1/2" NOM C Copper Tee 611 11/2
- NIBCO Union, Low Lead Cast Bronze, C x FNPT 7333LF-112
- NIBCO Adapter, Low Lead Cast Bronze, C x FNPT 7032RLF-134
- NIBCO 3/4" NOM C x 1" MNPT Copper Reducing Adapter C604 3/4x1
- NIBCO 2-1/2" x 2-1/2" x 1-1/2" NOM C Copper Reducing Tee 611R 21/2x21/2x11/2
- NIBCO 34x12 CxC Reduce Coup W00765T
- NIBCO 3/4" x 5/8" x 5/8" NOM C Copper Reducing Tee 611RR 3/4X5/8X5/8
- NIBCO 114 CxM Adapt DWV W00190T
- NIBCO 5/8" x 1/4" NOM C Copper Reducer 600R 5/8x1/4
- LEGEND VALVE 1" COPPER x FIP UNION NL 302-318NL
- Nibco Copper Fittings