Shop Alternate Products
This Product is Discontinued
Decor Grates
Sidewall/Ceiling Register, 6 X 12, Lacquered Natural, Oak Wood (Discontinued)
Mfr # WL612W-N
Zoro # G3334983
This Product is Discontinued
Key Features
- Type Louvered
- Max. Duct Width (In.) 12
- Max. Duct Height (In.) 6
- Finish Lacquered Natural
- Material Oak Wood