Wooster
14" Paint Roller Cover, 1/2" Nap, Knit Fabric
Mfr # R240-14
Zoro # G3335281
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Roller Length 14"
- Nap 1/2"
- Cover Material Knit Fabric
- Core Material Polypropylene
Explore More Products
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric RR666
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric RR666-9
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/4" Nap Nap, Woven Mohair, 2 PK RR304
- WOOSTER 18" Paint Roller Cover, 1" Nap, Knit Fabric R242-18
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric R259-9
- WOOSTER 9 in Paint Roller Cover, 3/4" Nap, Fabric R203-9
- WOOSTER Wooster Pro/Doo-Z 4.5 in. W X 3/8 in. Jumbo Paint Roller Cover , 10PK RR581-4 1/2
- WOOSTER R363 9 in. American Contractor 0.5 in. Roller Cover Side Stack 10071497172000
- WOOSTER Wooster 18 in. Cirrus 1/2 in. Nap Roller Cover R194
- ARROWORTHY ProLine Glossdel Woven 4 in. W X 3/8 in. Paint Roller Cover , 2PK 4-GL3T/P
- LINZER Impact Pylam Synthetic Lambskin 9 in. W X 1/2 in. Regular Paint Roller Cover RC144
- Wooster Paint Roller Covers