Shop Alternate Products
This Product is Discontinued
Westward
Straight Flute Tap, 7/16"-14, Taper, 4 Flutes, UNC (Discontinued)
Mfr # 2LXE6
Zoro # G3335604
This Product is Discontinued
Key Features
- Shank Dia. 0.323 in
- Tap Material Carbon Steel
- Tap Chamfer Taper
- Tap Size 7/16"
- Tap Style Straight Flute (Hand)