Lista
Mobile Service Bench, 28-1/2 In. L
Mfr # MPNW600-WWG
Zoro # G3335617
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,138.99
Key Features
- Overall Length 28-1/2"
- Load Capacity 165 lb. per drawer
- Number of Drawers 5
- No. of Drawers 5
- Color Classic Blue
Explore More Products
- LISTA Mobile Service Bench, Bright Blue, 440 lb. XSHS-0750-0505F-M/BB-BT
- LISTA Mobile Service Bench, 440 lb., Bright Blue XSHS0750-0602-M
- LISTA Mobile Workbench Cabinet, 40-1/4 In. W XSHS0750-0602FA-M/BB
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black FG618000BLA
- WESTWARD Mobile Service Bench, 1200 lb., 36-1/2" H 3117-TH-95W
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW 2210A-32B-LU-95
- LITTLE GIANT Mobile Workbench, 30" x72", 6" Polyurethane, Floor Lock, 3,600 lbs. WSL230726PYFL
- DURHAM MFG Mobile Workbench, 2 Doors, 1 Shelf HDCM243647-1T95
- WESTWARD Mobile Workbench, Steel, 42" W, 24" D RSC-2436-2-PB-95W
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L MM-2D-2448-FL
- DURHAM MFG Mobile Workstation, 2 shelf, 2 locking drawers, pegboard, 1200 lbs capacity RSC-2448-2-PB-2DR-95
- Lista Mobile Workbenches & Workstations