Nobles
Walk Behind Carpet Extractor, 21 gal, Bat
Mfr # MV-STRV-0001
Zoro # G3336028
Free Shipping & Returns
$19,173.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 22 in
- Power Source (4) 6V, 235Ah Batteries
- Solution Tank Capacity 21 gal
- Recovery Tank Capacity 21 gal
- Material Rotational Molded
Replacement Parts
Explore More Products
- NOBLES Walk Behind Carpet Extractor, 5 gal, 115V 9004201-H
- NOBLES Upholstery Tool, 14 in.L, 6-1/4 in.W, Metal 1210536
- NOBLES Floor Wand, F/Mfr. No. 9007623 Extractors 600048
- NOBLES Walk Behind Carpet Extractor, 28 gal, Bat 608352
- NOBLES Hose Bag, 36 in. x 23 in., Nylon Mesh 220040
- NOBLES Walk Behind Carpet Extractor, 17 gal, Bat 608351
- NAMCO MANUFACTURING Scooter Junior Carpet Extractor, 12 gal. 4108
- NAMCO MANUFACTURING Scooter Husky Carpet Extractor, 17 gal. 4109
- MERCURY FLOOR MACHINES PRO-12 12-Gallon Carpet Extractor w/ Dual Vacuum Motors, 12gal Tank PRO-12-100-2
- HOOVER CRPT CLEANER BAGLESS FH50704
- TORNADO Vacuum and Solution Hose, 8 ft. 95560
- Nobles Carpet Extractors & Accessories