Square D
Roller Lever Arm, 1.38 In. Arm L
Mfr # 9007BA8
Zoro # G3336365
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9007AW, Mfr. No. 9007C
- Arm Length 1.38 in
- Arm Width Tapered
- Arm Material Cast Zinc
- Arm Depth 0.31 in
Explore More Products
- SQUARE D Neutral Assembly Insulate Groundable Kit SN1200
- SQUARE D Operating Mechanism Cable Mechanism Nema 9422CSF50
- SQUARE D Roller Lever Arm, 3 In. Arm L 9007EA1
- SQUARE D Roller Lever Arm, 1.5 In. Arm L 9007B1
- SQUARE D Roller Lever Arm, 2.5 In. Arm L 9007DA17
- SQUARE D Disconnect Switch Cable Mechanism Nema 9422CFT30
- SQUARE D Hdss Equipment Grnd Assy 240V&600V 800A PKOGTA7
- SQUARE D Roller Lever Arm, 1.38 In. Arm L 9007BA12
- SQUARE D Roller Lever Arm, 1.5 In. Arm L 9007X1
- GARDNER BENDER Gardner Bender GSW-16 Heavy Duty Toggle Switch Double Pole Double Throw 436808
- DUCT-O-WIRE Mechanical Interlock Multi-speed Insert PB-3B
- Square D Switch Accessories