Maxim
Hyd Cylinder, 3 1/2 In Bore, 8 In Stroke
Mfr # 218-303
Zoro # G3337074
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 3 1/2 in
- Stroke Length 8 in
- Max. Pressure 2,500 psi
- Retracted Length 20 1/4 in
Replacement Parts
Explore More Products
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 24 In Stroke 288-357
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 36 In Stroke 288-332
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod 288411
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.5 Rod 288413
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 12 In Stroke 218-320
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 16 In Stroke 288-306
- MAXIM Hyd Cylinder, 4 In Bore, 30 In Stroke 288-373
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod 288407
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod 288457
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod 207383
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 in Bore x 6 in Stroke - 2.0 Rod 288512
- Maxim Hydraulic Cylinders