Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Light Fixture, 13W, 120V, White (Discontinued)
Mfr # 11990 GW M4
Zoro # G3337083
This Product is Discontinued
Key Features
- Lamp Type F13TBX (4 Pin)
- Fixture Type Pendant Lamp
- Dimmable No
- Lamp Type - Fixtures F13TBX (4 Pin)
- Fixture Type - Decorative and Surface Mount Fixtures Pendant
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
11990 GW M4
-
Zoro #
G3337083
- UPC # 745975136506
- Country of Origin Unknown
- Category Lampholders
Dimensions
Height | 11-1/2" |
Length | 4-3/4" |
Nominal Length | 4 3/4 in |
Width | 4-3/4" |
Diameter | 4 3/4 in |
Nominal Height | 11 1/2 in |
Nominal Width | 4 3/4 in |
Details
Lamp Type | F13TBX (4 Pin) |
Suggested Lamp Item No. | Mfr. No. F13DBX/830/ECO4P |
Item | Decorative Light Fixture |
Fixture Type | Pendant Lamp |
Dimmable | No |
Lamp Type - Fixtures | F13TBX (4 Pin) |
Fixture Type - Decorative and Surface Mount Fixtures | Pendant |
Max. Fixture Wattage | 13.0 |
Emergency Battery Backup | No |
Linkable Up To | Unlinkable |
Housing Finish | White |
Standards | cUL Listed |
Fixture Voltage | 120 |
Ballast Type | Electronic |
Series | 11990 |
Mounting | Suspended |
Description/Special Features | White and Clear |
Lamp Watts | 13W |
Lamp Included | Yes |
Item - Decorative and Surface Mount Fixtures | Traditional Decorative Fixture |
Housing Material | Steel |
Lighting Technology | Fluorescent |
IP Rating | Not Rated |
Ambient Temp. Range | 0 Degrees to 104 Degrees F |
Lamp Quantity | 1 |
Energy Star Compliant | Yes |
Lamp Watts - Fixtures | 13.0 |
Voltage | 120VAC |
Lens Type | Glass |
Fixture Wattage | 13W |
Ballast Quantity | 1 |
Lighting Certification | Unrated |
Fixture Ballast Type | Electronic |
Description
Decorative Light Fixture, Series 11990, Housing Finish White, Voltage 120VAC, Dimmable No, Ballast Quantity 1, Diameter 4 3/4 in, Fixture Type Pendant Lamp, Housing Material Steel