Osg

Straight Flute Hand Tap Bottoming, 2 Flutes


$8.29
/ea
Sold in multiples of 2 for $16.58

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. 0.255"
  • Tap Thread Size 1/4"-28
  • Tap Chamfer Bottoming
  • Tap Dimension Type Inch
  • Number of Flutes 2
See all product information