- Home
- /
- Storage & Workspace
- /
- Workbenches & Accessories
- /
- Mobile Workbenches & Workstations
- /
- Mobile Workbench Cabinet, 3600 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Mobile Workbench Cabinet, 3600 lb. (Discontinued)
Mfr # 49Y110
Zoro # G3338231
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 28-3/4"
- Load Capacity 3600 lb.
- No. of Drawers 7
- Finish Powder Coated
- Color Gray
Customers Also Purchased
- Brand Zoro Select
-
MFR #
49Y110
-
Zoro #
G3338231
- UPC # 190735500965
- Country of Origin Taiwan, Province of China
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 28-3/4" |
Overall Height | 48" |
Overall Width | 40-1/2" |
Caster Dia. | 6 in |
Drawer Height | (4) 3", (2) 4", (1) 8" |
Drawer Width | 36 in |
Depth of Cabinet | 28 3/4 in |
Drawer Depth | 24 1/4 in |
Height of Cabinet | 48 in |
Width of Cabinet | 40 1/2 in |
Details
Item | Modular Drawer Cabinet |
Load Capacity | 3600 lb. |
No. of Drawers | 7 |
Finish | Powder Coated |
Color | Gray |
Caster Configuration | (2) Swivel, (2) Rigid |
Material | Welded Steel |
Caster Material | Polypropylene |
Number of Shelves | 0 |
Number of Doors | 0 |
Includes | (7) Drawers with Partition and Divider, (2) Rigid Caster, (2) Swivel Caster with Brake, Single Side Handle, Wood Work Surface |
Finish - Cabinets | Powder Coated |
Drawer Color | Blue |
Handle | Black Side Handle |
Drawer Capacity | 220/440 lb |
Mobile/Stationary | Mobile |
Drawer Load Rating | 220/440 lb. |
Work Surface Material | Steel |
Material - Cabinets | Steel |
Description
Modular Drawer Cabinet, Drawer Depth 24 1/4 in
Replacement Parts
On page
1 of 1