Milwaukee Valve
Butterfly Valve, Spring Return, 1-1/4 In.
Mfr # MBSAO A 114
Zoro # G3338386
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 1 1/4 in
- Action Spring Return
- Max. Water Pressure 175 psi
- Standards WW-V-1967
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 4In GLA23E D 4
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 8 In. GLB23E D 8
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 3 In. GLB23E D 3
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In GLA23E D212
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 8In GLA23E D 8
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In GLA23E D 2
- MILWAUKEE VALVE Butterfly Valve, Spring Return, 1-1/2 In. MBSAO A 112
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 6 In. GLB23E D 6
- MILWAUKEE VALVE Butterfly Valve, Spring Rtrn, Iron, 2-1/2In GLB33E D212
- SMC Speed Control Valve, 10mm Tube, 3/8 In AS3201F-03-10S
- SIEMENS Valve, Pneumatic, 1/2 In 256-02008
- Milwaukee Valve Pneumatic Valves