Shop Alternate Products
This Product is Discontinued
Zoro Select
Round Machine Screw Refill, zinc Steel, 40 PK (Discontinued)
Mfr # 1ZA42
Zoro # G3339131
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc
- Size #6-32 x 1 in