Spears
Gate Valve, 1-1/4 In., Socket Weld
Mfr # 2032-012C
Zoro # G3339174
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Socket
- Body Material CPVC
- Inlet to Outlet Length 3 9/16 in
- Valve Max. Fluid Temp. 200 Degrees F
Explore More Products
- SPEARS Gate Valve, 3/4 In., FNPT, CPVC 2031-007C
- SPEARS Gate Valve, 1 In., FNPT, PVC 2011-010
- SPEARS Gate Valve, 2 In., Socket Weld, PVC 2012-020
- SPEARS Gate Valve, 2 In., Socket Weld, CPVC 2032-020C
- SPEARS Gate Valve, 3/4 In., Socket Weld, PVC 2032-007
- SPEARS Gate Valve, 1 In., Socket Weld 2032-010
- SPEARS Gate Valve, 1-1/4 In., FNPT, PVC 2011-012
- SPEARS Gate Valve, 1-1/4 In., FNPT, CPVC 2031-012C
- SPEARS Gate Valve, 1/2 In., FNPT, CPVC 2031-005C
- BONNEY FORGE Manual 300 Steel Flanged 2in Wedge Gate Valve L3 11-LE
- BONNEY FORGE New Manual 800 Steel Socket Weld 1/2 in. Wedge Gate Valve HL11
- Spears Valves