Pentair/Pentek
Filter Bag, Mesh, Nylon, 20 gpm, 400m, PK20
Mfr # NMO400K3S-75
Zoro # G3339594
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Mesh
- Material Nylon
- Filter Size 3
- Height 8 in
- Max. Flow 20 gpm
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 25m, PK5 255140-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 200m, PK20 KE200K1S-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 50m, PK20 255048-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 100m, PK20 155393-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 25m, PK20 255042-75
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 400m, PK20 KEM400K12S-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 50 gpm, 75m, PK10 255118-75
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 1m, PK20 KO1K2S-75
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 75m, PK20 KE75K1S-75
- GREENSTORY GLOBAL Size #2 7.0625"Dia x 32"L 1 Micron liquid Filter Bag GSGWFPE1P2S
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 400m, PK20 255109-75
- Pentair/Pentek Filter Bags