Raco
Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L
Mfr # 907C
Zoro # G3339734
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square
- Cover Type Duplex Receptacle
- Number of Gangs 4
- Material Galvanized Zinc
- Depth 1/2 in
Explore More Products
- RACO Electrical Box Cover, Toggle Switch, 2Gang 803C
- RACO COVER 4""RND5/8""RISD OPEN 727
- RACO Cvr, Sq Exp, Universal, 2-Dev, Inserts, 4" 809U
- RACO Electrical Box Cover, Toggle Switch, 1Gang 865
- RACO Square Steel Box Cover 8753-5
- RACO Electrical Box Cover, 6-Gang, Flat 848
- RACO Cover, 2 Device, Duplex/Gfci, 4-11/16" 959
- RACO Gang Box Cover, 8 Gang, Raised 3/4 827
- RACO Cover, 2-Device, 2-Toggles, 4-11/16" 881RAC
- RACO Electrical Box Cover, Toggle Switch, 4 in. 800C
- MULBERRY Electrical box covers ROUND BLANK CVR W/GSKT WH 30381W
- Raco Electrical Box Covers